This item is Discontinued.

Keen Women's Athletic Shoe, Aluminum Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black/Steel Gray 1018649

This item is Discontinued.

Keen

Women's Athletic Shoe, Aluminum Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black/Steel Gray (Discontinued)

Mfr # 1018649
Zoro # G2041413
UPC # 191190117484
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1018649
Zoro #
G2041413
UPC #
191190117484
Country of Origin
Multiple

Dimensions

Footwear Width
W
Size
8 1/2
Height
3 in
Heel Height
1/2 in
Width
W
Footwear Size
8 1/2
Size (PRINT)
8 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Black/Steel Gray
Footwear Closure Type
Lace Up
Shank Material
Composite
Metal Chip Resisting Sole
Yes
Insole System
Removable Dual Density
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Standards
ASTM F2412-11
Style Number
1018649
Chain Saw Cut Resistant
No
Footwear Shank Type
Non-Metallic
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
0.45
Midsole Material
EVA
Non-Marking Sole
Yes
Ninety Degree Heel
No
Insulation Type
None
Oil Resisting Sole
Yes
Liner Material
Fabric
Non Metallic Upper
Yes
Max. Heat Rating
350 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather/Mesh
Satra Slip Test Results- Dairy Tile Dry
0.43
Static Dissipative
No
Metatarsal System
No
Upper Boot Material
Leather/Mesh
Toe Shape
Round
Completely Non Metallic
No
Removable Insole
Yes
Predominant Footwear Color
Black
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Low Profile High Surface Contact
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Good
Footwear Construction Type
Cemented
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
0.19
Chemical Resisting Sole
Yes
Safety Criteria
Aluminum Toe, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Wide Toe Cap
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Series
Women's Springfield
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily/Wet): 0.19, Dairy Tile (Wet): 0.45
Metatarsal Guard Style
None
Upper Color
Black, Gray
Maximum Heat Rating
350 Degrees F
Construction
Cemented
Style Family
Athletic Shoe
Toe Cap Material
Aluminum
Closure
Lace Up
Insole Technology
Dual Density, Removable
Heel Definition
Flat Heel
Liner Technology
Cleansport NXT(TM)
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Fabric
Shank Material (PRINT)
Composite
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
350 Degrees F
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Steel Gray, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews