HAN60506 .09in. General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit
- Mfr # KE322872
- Zoro # G215828434
product price:Â
$
28.25
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
- KE322872
- Zoro #
- G215828434
- UPC #
- 661541383061
- Country of Origin
- China
Description
Constructed of M-2 high speed steel for the best combination of strength heat resistance and wear resistance. -Standard 118 degree point for use in wood metal and plastic. -Overall length: 1-3/4in. -Dimensions: 6in L x 2in W x 0.1in H.