HAN60508 .13in. General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit
- Mfr # KE322871
- Zoro # G315828365
product price:Â
$
17.99
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
- KE322871
- Zoro #
- G315828365
- UPC #
- 661541383054
- Country of Origin
- China
Description
Constructed of M-2 high speed steel for the best combination of strength heat resistance and wear resistance. -Standard 118 degree point for use in wood metal and plastic. -Overall length: 1-7/8in. -Dimensions: 5.3in L x 0.9in W x 0.2in H.