This item is Discontinued.

Keen Men's Athletic Shoe, Steel Toe, Fabric, Leather Upper, Rubber Outsole, Lace Up, Brown/Navy Peacoat 1020033

This item is Discontinued.

Keen

Men's Athletic Shoe, Steel Toe, Fabric, Leather Upper, Rubber Outsole, Lace Up, Brown/Navy Peacoat (Discontinued)

Mfr # 1020033
Zoro # G7254438
UPC # 191190206591
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1020033
Zoro #
G7254438
UPC #
191190206591
Country of Origin
Multiple
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Fabric, Leather
Toe Type
Safety-Toe
Color
Brown/Navy Peacoat
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.80
Non-Marking Sole
Yes
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Static Dissipative
No
Upper Boot Material
Leather/Fabric
Wide Toe Cap
No
Metatarsal System
No
Upper Material Description
Leather
Footwear Shank Type
TPU
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Shank Material
TPU
Max. Heat Rating
572 Degrees F
Waterproof Type
None
Toe Shape
Round
Style Number
1020033
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Insulation Type
None
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Liner Material
Mesh
Ninety Degree Heel
No
Completely Non Metallic
No
Removable Insole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Exclusive Design
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Predominant Footwear Color
Blue
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.01
Conductive
No
Last Number or Name
086
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.47
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
1
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Upper Material (PRINT)
Fabric, Leather
Shank Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Brown/Navy Peacoat

Dimensions

Footwear Width
D
Size
13
Height
3 in
Heel Height
1 in
Footwear Size
13
Width
D
Overall Height
3 in
Size (PRINT)
13

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown/Navy Peacoat, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 1020033

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.