Men's Hiker Boot, 11 D, Steel Toe, 5 in H, Cascade Brown/Golden Rod, 1023228

  • Mfr # 1023228

  • Zoro # G8643072


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Golden Rod
Gender
Men's
Waterproof
No
Style Number
1023228
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1023228
Zoro #
G8643072
UPC #
191190541562
Country of Origin
Multiple

Dimensions

Size
11
Width
D
Height
5 in
Heel Height
Less Than 1/2 in
Footwear Width
D
Overall Height
5 in
Size (PRINT)
11

Details

Item
Hiker Boot
Color
Cascade Brown/Golden Rod
Gender
Men's
Waterproof
No
Style Number
1023228
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Waterproof Type
None
Non Metallic Upper
Yes
Footwear Sole Pattern
Siped
Footwear Shank Type
Non-Metallic
Mark II Slip Test Results- Dairy Tile Dry
1.01
Upper Material Description
Full Grain Leather
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Insulation Type
None
Insole System
Removable
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
EVA, Polyurethane
Upper Boot Material
Leather/Mesh
Footwear Construction Type
Cemented
Footwear Style
Hiker Boot
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Shank Material
ESS
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
370 Degrees F
Ninety Degree Heel
Yes
Wide Toe Cap
Yes
Metal Chip Resisting Sole
Yes
Last Number or Name
Flint II
Chemical Resisting Sole
No
Static Dissipative
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Insole Technology
Removable
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology (PRINT)
Dual Density
Style Family
Hiker Boot
Construction
Cemented
Upper Material (PRINT)
Leather, Mesh
Slip-Resistance Value - Mark II - Dry
1
Midsole Material (PRINT)
EVA, Polyurethane
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
370 Degrees F
Maximum Heat Rating (PRINT)
370 Degrees F
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Toe Cap Material
Steel
Midsole Technology
Dual Density
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Closure
Lace Up
All-Leather Upper
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Cascade Brown/Golden Rod, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 1023228

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.