Men's Hiker Boot, 13 D, Steel Toe, 5 in H, Cascade Brown/Golden Rod, 1023228

  • Mfr # 1023228

  • Zoro # G8643860


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Golden Rod
Gender
Men's
Waterproof
No
Style Number
1023228
Upper Material
Leather, Mesh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1023228
Zoro #
G8643860
UPC #
191190541500
Country of Origin
Multiple

Dimensions

Size
13
Width
D
Height
5 in
Footwear Width
D
Heel Height
Less Than 1/2 in
Size (PRINT)
13
Overall Height
5 in

Details

Item
Hiker Boot
Color
Cascade Brown/Golden Rod
Gender
Men's
Waterproof
No
Style Number
1023228
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
Non-Metallic
Chemical Resisting Sole
No
Midsole Material
EVA, Polyurethane
Footwear Construction Type
Cemented
Wide Toe Cap
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
Flint II
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Hiker Boot
Footwear Closure Type
Lace Up
Upper Boot Material
Leather/Mesh
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Insulated
No
Upper Material Description
Full Grain Leather
For Outdoor Traction
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Shank Material
ESS
Footwear Sole Pattern
Siped
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
Yes
Metatarsal System
No
Insole System
Removable
Metatarsal Guard
No
Waterproof Type
None
Puncture Resistant Insole
No
Liner Material
Mesh
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
370 Degrees F
Static Dissipative
No
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Midsole Material (PRINT)
EVA, Polyurethane
Maximum Heat Rating
370 Degrees F
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
370 Degrees F
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather, Mesh
Closure
Lace Up
Midsole Technology
Dual Density
Toe Cap Material
Steel
Style Family
Hiker Boot
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Dual Density
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Dry
1
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Cascade Brown/Golden Rod, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 1023228

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.