This item is Discontinued.

Keen Men's Hiker Boot, 15 D, Steel Toe, Brown, 1007024 1007024

This item is Discontinued.

Keen

Men's Hiker Boot, 15 D, Steel Toe, Brown, 1007024 (Discontinued)

Mfr # 1007024
Zoro # G8970044
UPC # 871209616916
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1007024
Zoro #
G8970044
UPC #
871209616916
Country of Origin
Multiple
Item
Hiker Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1007024
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Conductive
No
Standards
ASTM F2412-11, ASTM F2413-11
Upper Boot Material
Leather/Mesh
Max. Heat Rating
Not Rated
Chemical Resisting Sole
Yes
Footwear Shank Type
TPU
Puncture Resistant Insole
No
Non Metallic Upper
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Good
Predominant Footwear Color
Brown
Removable Insole
Yes
Metatarsal Guard
No
Upper Material Description
Full-Grain, Water-Resistant Leather
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.69
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Dry Membrane
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.53
Footwear Style
Hiker Boot
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA, Polyurethane
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Footwear Sole Pattern
Lug
Insole System
EVA
Shank Material
TPU
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Oils, Slips
Heat Resistant
No
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.54
Non-Marking Upper
No
Series
Men's Pittsburgh 6 in Boot
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Brown
Style Family
Hiker Boot
Insole Material
EVA
Closure
Lace Up
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.53
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.69
Maximum Heat Rating
Not Rated
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
TPU
Upper Material (PRINT)
Leather, Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
CSA Standards Met
No Puncture-Resistant Sole
Includes Metatarsal Guard
No
Toe Shape
Round

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 1007024

Ratings & reviews