Men's Hiker Shoe, 10 1/2 Leather, Mesh Upper, Steel Toe, 3 in H, Black/Dark Shadow, 1023216

  • Mfr # 1023216

  • Zoro # G8643151


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1023216
Zoro #
G8643151
UPC #
191190538333
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
10 1/2
Heel Height
Less Than 1/2 in
Height
3 in
Width
D
Size (PRINT)
10 1/2
Overall Height
3 in

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Black/Dark Shadow
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Siped
Insole System
Removable
Ninety Degree Heel
Yes
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
EVA, Polyurethane
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Atlanta Cool II
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
370 Degrees F
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Metatarsal System
No
Liner Material
Mesh
Footwear Shank Type
Non-Metallic
Chain Saw Cut Resistant
No
Upper Boot Material
Leather/Mesh
Removable Insole
Yes
Oil Resisting Sole
Yes
Conductive
No
Toe Shape
Round
Predominant Footwear Color
Black
Waterproof Type
None
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
Chemical Resisting Sole
No
Wide Toe Cap
Yes
Static Dissipative
No
Shank Material
ESS
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
1023216
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Maximum Heat Rating
370 Degrees F
Gender (PRINT)
Men's
Closure
No-Tie Lace
Oil-Resisting Sole (PRINT)
Yes
Style Family
Hiker Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Midsole Technology
Dual Density
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Slip-Resistance Value - Mark II - Dry
1
Midsole Technology (PRINT)
Dual Density
Maximum Heat Rating (PRINT)
370 Degrees F
Insole Technology
Removable
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA, Polyurethane
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Black/Dark Shadow, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.