Men's Hiker Shoe, 11 1/2 Leather, Mesh Upper, Steel Toe, 3 in H, Black/Dark Shadow, 1023216

  • Mfr # 1023216

  • Zoro # G8643614


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1023216
Zoro #
G8643614
UPC #
191190538388
Country of Origin
Multiple

Dimensions

Footwear Width
EE
Size
11 1/2
Height
3 in
Heel Height
Less Than 1/2 in
Width
EE
Overall Height
3 in
Size (PRINT)
11 1/2

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Black/Dark Shadow
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Full Grain Leather
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
1.01
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Last Number or Name
Atlanta Cool II
Chain Saw Cut Resistant
No
Style Number
1023216
Conductive
No
Shank Material
ESS
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
Midsole Material
EVA, Polyurethane
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Max. Heat Rating
370 Degrees F
Predominant Footwear Color
Black
Metatarsal System
No
Removable Insole
Yes
Upper Boot Material
Leather/Mesh
Insulation Type
None
Toe Shape
Round
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Siped
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Completely Non Metallic
No
Footwear Construction Type
Cemented
Footwear Shank Type
Non-Metallic
Puncture Resistant Insole
No
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Style Family
Hiker Shoe
Maximum Heat Rating
370 Degrees F
Midsole Technology
Dual Density
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
370 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Metatarsal Guard (PRINT)
No
Toe Cap Material
Steel
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Dual Density
Construction
Cemented
Closure
No-Tie Lace
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Black/Dark Shadow, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.