Skip to Main Content
customer-service Help
Keen

Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Raven/Black

Keen Size 8-1/2 Men's 6 in Work Boot Steel Work Boot,  Raven/Black 1017828
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$212.36
  • Footwear Style: 6 in Work Boot
  • Gender: Men's
  • Size: 8-1/2
See full product details
This item ships free.
Total: $212.36

Keen #1017828 Specifications

  • Footwear Style: 6 in Work Boot
  • Gender: Men's
  • Size: 8-1/2
  • Upper Color: Black
  • Upper Boot Material: Man Made
  • Item: Work Boot
  • Liner Material: Cleansport NXT(TM)
  • Ninety Degree Heel: Yes
  • Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Completely Non Metallic: No
  • Satra Slip Test Results- Dairy Tile Wet: Not Tested
  • Footwear Shank Type: Non-Metallic
  • Metatarsal Guard: No
  • Wide Toe Cap: Yes
  • Chemical Resisting Sole: Yes
  • Outsole Material: Rubber
  • Metal Chip Resisting Sole: Yes
  • Style Number: 1017828
  • Mark II Slip Test Results- Dairy Tile Wet: 0.91
  • Waterproof Type: Waterproof Liner
  • Non-Marking Sole: Yes
  • Insole System: Removable Dual Density
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry: 0.80
  • Oil Resisting Sole: Yes
  • Standards: ASTM F1677-96, ASTM F2412-11, ASTM F2413-11
  • ASTM Footwear Class: F2413-11 I/75 C/75 EH
  • Max. Heat Rating: 350 Degrees F
  • Removable Insole: Yes
  • Insulation Type: None
  • Heel Height: 1/2 in
  • Midsole Material: Dual Density Polyurethane
  • For Outdoor Traction: Yes
  • Conductive: No
  • Footwear Sole Pattern: Lug
  • Static Dissipative: No
  • Satra Slip Test Results- Dairy Tile Dry: Not Tested
  • Electrical Hazard Rated: Yes
  • Height: 6 in
  • Insulation Weight: None
  • Footwear Width: D
  • CSA Footwear Standard: Not Specified
  • Color: Raven/Black
  • Toe Type: Steel
  • Waterproof: Yes
  • Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Footwear Closure Type: Lace Up
  • Footwear Construction Type: Direct Attached
  • Insulated: No
  • Manufacturers Suggested Sole Slip Rating: Better
  • Chain Saw Cut Resistant: No
  • Non Metallic Upper: No
  • Predominant Footwear Color: Black
  • Shank Material: Composite
  • Mark II Slip Test Results- Dairy Tile Oily: Not Tested
  • Metatarsal System: No
  • Toe Shape: Round
  • Upper Material Description: Polyurethane/Mesh
  • Puncture Resistant Insole: No
  • Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
  • Series: Men's Logandale Waterproof Boot
  • Upper Material: Synthetic
  • Metatarsal Guard Style: None
  • Heat Resistant: No
  • Non-Marking Upper: No
  • Heel Style: Defined Heel
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Work Boot, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 8-1/2, Footwear Width D, Waterproof Yes, Lace Up, Height 6 in, Raven/Black, Liner Material Cleansport NXT(TM), Shank Material Composite, Midsole Material Dual Density Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Lug, 1 Pair

Reviews of Keen #1017828