Men's Carbon Fiber Toe Athletic Shoe, Black, Gum, 10 1/2, D, 1029122

  • Mfr # 1029122

  • Zoro # G113322034


product price:  $130.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Style Number
1029122
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1029122
Zoro #
G113322034
UPC #
195208443664
Country of Origin
Multiple

Dimensions

Size
10 1/2
Footwear Width
D
Width
D
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Style Number
1029122
Waterproof
No
Insole Material
Polyurethane
Midsole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Insole Technology
Metatomical Footbed
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.46
Ninety-Degree Heel
No
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Outsole Material
Rubber
Wide Toe Cap
Yes
Static Dissipative
Yes
Maximum Heat Rating
350 Degrees F
Footwear Style
Athletic Shoe
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Removable Insole
Yes
Shank Material
Nylon
Slip-Resistance Value - SATRA Heel - Wet
0.76
Upper Material
Fabric
Toe Shape
Round
Closure
Lace Up
All-Leather Upper
No
Midsole Technology
KEEN.ReGen
Style Family
Athletic Shoe
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Non Metallic Upper
Yes
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Heel - Dry
1.15
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
For Outdoor Traction
No
Insulated
No
Liner Material
Mesh
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative Yes, Style Number 1029122, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.