Shop KEEN

PTC Oxford, Men's Athletic Shoe, 10 D, Leather, 2 3/4 in Height, Black

  • Mfr # 1006980

  • Zoro # G8622083


product price: 
$
132.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Footwear Width
D
Height
2 3/4 in
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1006980
Zoro #
G8622083
UPC #
871209619443
Country of Origin
Multiple

Dimensions

Size
10
Footwear Width
D
Height
2 3/4 in
Heel Height
1 in
Size (PRINT)
10
Width
D
Overall Height
3 in

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
PTC Oxford
Removable Insole
Yes
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Static Dissipative
No
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Insole System
Yes
Liner Material
Mesh
Outsole Material
EVA
Ninety Degree Heel
No
Footwear Shank Type
Fiberglass
Max. Heat Rating
Not Rated
Insulated
No
Footwear Style
Athletic Shoe
Footwear Sole Pattern
Sipped
Mark II Slip Test Results- Dairy Tile Dry
0.89
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Style Number
1006980
Completely Non Metallic
No
Predominant Footwear Color
Black
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.49
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Leather/Mesh
Conductive
No
Non Metallic Upper
Yes
Upper Material Description
Leather
Heat Resistant
No
Resists
Abrasions, Oils
Safety Criteria
Better Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.93, Dairy Tile (Wet): 0.61
Standards
ASTM F2913, ASTM F1677-96
Metatarsal Guard
No
Metatarsal Guard Style
None
Upper Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Toe Shape
Round
Waterproof Type
None
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Closure
Lace Up
Construction
Cemented
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Heel Definition
Flat Heel
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily
0.47
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.86
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
CSA Standards Met
No Puncture-Resistant Sole
Puncture-Resistant Sole
No
For Outdoor Traction
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 1006980

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.