- MFR #
- 1007970
- Zoro #
- G8623946
- UPC #
- 871209957781
- Country of Origin
- Multiple
- Item
- Hiker Shoe
- Electrical Hazard Rated
- Yes
- Outsole Material
- Rubber
- Waterproof
- No
- Metatarsal Guard
- No
- Footwear Style
- Hiker Shoe
- Gender
- Men's
- Upper Material
- Leather, Mesh
- Toe Type
- Safety-Toe
- Color
- Brown
- Footwear Closure Type
- Lace Up
- ASTM Footwear Class
- F2413-11 I/75 C/75 EH
- Style Number
- 1007970
- Insulated
- No
- Max. Heat Rating
- Not Rated
- Midsole Material
- EVA
- Ninety Degree Heel
- No
- Completely Non Metallic
- No
- Conductive
- No
- Upper Material Description
- Full-Grain, Water-Resistant Leather
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Insole System
- EVA
- Chain Saw Cut Resistant
- No
- Shank Material
- TPU
- Footwear Shank Type
- TPU
- Removable Insole
- Yes
- Footwear Sole Pattern
- Lug
- Satra Slip Test Results- Dairy Tile Wet
- Not Tested
- Footwear Construction Type
- Cemented
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Mark II Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Metal Chip Resisting Sole
- Yes
- Predominant Footwear Color
- Brown
- Manufacturers Suggested Sole Slip Rating
- Good
- Oil Resisting Sole
- Yes
- Mark II Slip Test Results- Dairy Tile Oily
- Not Tested
- Mark II Slip Test Results- Dairy Tile Wet
- 0.53
- Non Metallic Upper
- Yes
- Mark II Slip Test Results- Dairy Tile Dry
- 0.67
- Wide Toe Cap
- Yes
- Upper Boot Material
- Leather/Mesh
- Static Dissipative
- No
- Satra Slip Test Results- Dairy Tile Dry
- Not Tested
- Puncture Resistant Insole
- No
- Chemical Resisting Sole
- No
- Liner Material
- Mesh
- Standards
- ASTM F2412-11, ASTM F2413-11
- Non-Marking Sole
- Yes
- Heat Resistant
- No
- Resists
- Oils, Slips
- Safety Criteria
- Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
- Series
- Men's Flint Low
- Metatarsal Guard Style
- None
- Heel Style
- Flat Heel
- Non-Marking Upper
- Yes
- Slip-Resistance Rating (SATRA Test Values)
- Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.46
- Upper Color
- Brown, Orange
- Closure
- Lace Up
- Style Family
- Hiker Shoe
- Construction
- Cemented
- Slip-Resistance Value - Mark II - Oily/Wet
- 0.54
- Heel Definition
- Flat Heel
- Slip-Resistance Value - Mark II - Oily
- 0.55
- Maximum Heat Rating
- Not Rated
- Slip-Resistance Value - Mark II - Wet
- 0.77
- Slip-Resistance Value - Mark II - Dry
- 1
- Insole Material
- EVA
- Toe Cap Material
- Steel
- Puncture-Resistant Sole (PRINT)
- No
- Ninety-Degree Heel (PRINT)
- No
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Good
- Chemical-Resisting Sole (PRINT)
- No
- Outsole Material (PRINT)
- Rubber
- Maximum Heat Rating (PRINT)
- Not Rated
- Gender (PRINT)
- Men's
- Insole Material (PRINT)
- EVA
- Shank Material (PRINT)
- TPU
- Metatarsal Guard (PRINT)
- No
- Metal Chip-Resisting Sole (PRINT)
- Yes
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I)
- Upper Material (PRINT)
- Leather, Mesh
- Oil-Resisting Sole (PRINT)
- Yes
- Liner Material (PRINT)
- Mesh
- Midsole Material (PRINT)
- EVA
- All-Leather Upper
- No
- Oil-Resisting Sole
- Yes
- Manufacturer-Suggested Sole Slip Rating
- Good
- Ninety-Degree Heel
- No
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I)
- Puncture-Resistant Sole
- No
- Chemical-Resisting Sole
- No
- Metal Chip-Resisting Sole
- Yes
- Includes Shank
- Yes
- Chain Saw Cut-Resistant
- No
- Includes Metatarsal Guard
- No