This item is Discontinued.

Keen Women's Athletic Shoe, Aluminum Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, 10 M 1018651

This item is Discontinued.

Keen

Women's Athletic Shoe, Aluminum Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, 10 M (Discontinued)

Mfr # 1018651
Zoro # G2570561
UPC # 191190118153
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1018651
Zoro #
G2570561
UPC #
191190118153
Country of Origin
Multiple

Dimensions

Footwear Width
M
Size
10
Height
3 in
Heel Height
1/2 in
Width
M
Footwear Size
10
Size (PRINT)
10
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Lake Blue/Steel Gray
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Midsole Material
EVA
Conductive
No
Puncture Resistant Insole
No
Liner Material
Fabric
Footwear Construction Type
Cemented
Max. Heat Rating
350 Degrees F
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Good
Static Dissipative
No
Predominant Footwear Color
Gray
Satra Slip Test Results- Dairy Tile Dry
0.43
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Insulated
No
Insulation Type
None
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Style Number
1018651
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
0.45
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable Dual Density
Upper Material Description
Leather/Mesh
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
0.19
Toe Shape
Round
Footwear Shank Type
Non-Metallic
Shank Material
Composite
Footwear Sole Pattern
Low Profile High Surface Contact
Metatarsal System
No
Standards
ASTM F2412-11
Oil Resisting Sole
Yes
Safety Criteria
Aluminum Toe, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Wide Toe Cap
Series
Women's Springfield
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.19, Dairy Tile (Wet): 0.45
Upper Color
Blue, Gray
Heat Resistant
No
Maximum Heat Rating
350 Degrees F
Toe Cap Material
Aluminum
Heel Definition
Flat Heel
Insole Technology
Dual Density, Removable
Style Family
Athletic Shoe
Closure
Lace Up
Liner Technology
Cleansport NXT(TM)
Construction
Cemented
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather, Mesh
Maximum Heat Rating (PRINT)
350 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Fabric
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Lake Blue/Steel Gray, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.