This item is Discontinued.

Keen Women's Athletic Shoe, Aluminum Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, 6 M 1018651

This item is Discontinued.

Keen

Women's Athletic Shoe, Aluminum Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, 6 M (Discontinued)

Mfr # 1018651
Zoro # G2570458
UPC # 191190118078
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1018651
Zoro #
G2570458
UPC #
191190118078
Country of Origin
Multiple

Dimensions

Footwear Width
M
Size
6
Height
3 in
Heel Height
1/2 in
Width
M
Footwear Size
6
Overall Height
3 in
Size (PRINT)
6

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Lake Blue/Steel Gray
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Predominant Footwear Color
Gray
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Insulated
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2412-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Metatarsal System
No
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Wet
0.45
Wide Toe Cap
Yes
For Outdoor Traction
No
Puncture Resistant Insole
No
Midsole Material
EVA
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Good
Max. Heat Rating
350 Degrees F
Shank Material
Composite
Static Dissipative
No
Style Number
1018651
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Non-Metallic
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
0.19
Non-Marking Sole
Yes
Footwear Sole Pattern
Low Profile High Surface Contact
Insole System
Removable Dual Density
Insulation Type
None
Liner Material
Fabric
Toe Shape
Round
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
0.43
Safety Criteria
Aluminum Toe, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Wide Toe Cap
Upper Color
Blue, Gray
Series
Women's Springfield
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.19, Dairy Tile (Wet): 0.45
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Construction
Cemented
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Closure
Lace Up
Liner Technology
Cleansport NXT(TM)
Toe Cap Material
Aluminum
Maximum Heat Rating
350 Degrees F
Insole Technology
Dual Density, Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Fabric
Upper Material (PRINT)
Leather, Mesh
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
350 Degrees F
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Lake Blue/Steel Gray, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.