This item is Discontinued.

Keen Women's Athletic Shoe, Aluminum Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, 7 M 1018651

This item is Discontinued.

Keen

Women's Athletic Shoe, Aluminum Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, 7 M (Discontinued)

Mfr # 1018651
Zoro # G2570449
UPC # 191190118030
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1018651
Zoro #
G2570449
UPC #
191190118030
Country of Origin
Multiple

Dimensions

Footwear Width
M
Size
7
Height
3 in
Heel Height
1/2 in
Width
M
Footwear Size
7
Overall Height
3 in
Size (PRINT)
7

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Lake Blue/Steel Gray
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Standards
ASTM F2412-11
Non-Marking Sole
Yes
Waterproof Type
None
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Good
For Outdoor Traction
No
Metatarsal System
No
Upper Material Description
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
0.19
Predominant Footwear Color
Gray
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Fabric
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Low Profile High Surface Contact
Insole System
Removable Dual Density
Non Metallic Upper
Yes
Midsole Material
EVA
Shank Material
Composite
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
0.45
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
0.43
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
350 Degrees F
Completely Non Metallic
No
Oil Resisting Sole
Yes
Insulated
No
Footwear Shank Type
Non-Metallic
Toe Shape
Round
Style Number
1018651
Static Dissipative
No
Chemical Resisting Sole
Yes
Upper Boot Material
Leather/Mesh
Wide Toe Cap
Yes
Insulation Type
None
Safety Criteria
Aluminum Toe, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Wide Toe Cap
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.19, Dairy Tile (Wet): 0.45
Series
Women's Springfield
Upper Color
Blue, Gray
Non-Marking Upper
Yes
Style Family
Athletic Shoe
Construction
Cemented
Toe Cap Material
Aluminum
Liner Technology
Cleansport NXT(TM)
Insole Technology
Dual Density, Removable
Maximum Heat Rating
350 Degrees F
Closure
Lace Up
Heel Definition
Flat Heel
Upper Material (PRINT)
Leather, Mesh
Gender (PRINT)
Women's
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Fabric
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
350 Degrees F
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Lake Blue/Steel Gray, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews