- MFR #
- 1018651
- Zoro #
- G2570360
- UPC #
- 191190117927
- Country of Origin
- Multiple
- Item
- Athletic Shoe
- Electrical Hazard Rated
- Yes
- Outsole Material
- Rubber
- Waterproof
- No
- Metatarsal Guard
- No
- Footwear Style
- Athletic Shoe
- Gender
- Women's
- Upper Material
- Leather, Mesh
- Toe Type
- Safety-Toe
- Color
- Lake Blue/Steel Gray
- Footwear Closure Type
- Lace Up
- Waterproof Type
- None
- Metal Chip Resisting Sole
- Yes
- Wide Toe Cap
- Yes
- Mark II Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Completely Non Metallic
- No
- Satra Slip Test Results- Dairy Tile Wet
- 0.45
- Upper Material Description
- Leather/Mesh
- Oil Resisting Sole
- Yes
- Satra Slip Test Results- Dairy Tile Oily Wet
- 0.19
- CSA Footwear Standard
- Not Specified
- Insulation Type
- None
- Footwear Sole Pattern
- Low Profile High Surface Contact
- Shank Material
- Composite
- Satra Slip Test Results- Dairy Tile Dry
- 0.43
- Mark II Slip Test Results- Dairy Tile Dry
- Not Tested
- Insulated
- No
- Footwear Shank Type
- Non-Metallic
- Manufacturers Suggested Sole Slip Rating
- Good
- Chemical Resisting Sole
- Yes
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Metatarsal System
- No
- Puncture Resistant Insole
- No
- Non Metallic Upper
- Yes
- Footwear Construction Type
- Cemented
- ASTM Footwear Class
- F2413-11 I/75 C/75 EH
- Static Dissipative
- No
- Ninety Degree Heel
- No
- Midsole Material
- EVA
- Non-Marking Sole
- Yes
- Removable Insole
- Yes
- Mark II Slip Test Results- Dairy Tile Wet
- Not Tested
- Predominant Footwear Color
- Black
- Max. Heat Rating
- 350 Degrees F
- Liner Material
- Fabric
- Mark II Slip Test Results- Dairy Tile Oily
- Not Tested
- Chain Saw Cut Resistant
- No
- Insole System
- Removable Dual Density
- Style Number
- 1018651
- Conductive
- No
- Toe Shape
- Round
- Upper Boot Material
- Leather/Mesh
- Standards
- ASTM F2412-11
- For Outdoor Traction
- No
- Safety Criteria
- Aluminum Toe, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Wide Toe Cap
- Heel Style
- Flat Heel
- Heat Resistant
- No
- Non-Marking Upper
- Yes
- Metatarsal Guard Style
- None
- Slip-Resistance Rating (SATRA Test Values)
- Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.19, Dairy Tile (Wet): 0.45
- Series
- Women's Springfield
- Upper Color
- Blue, Gray
- Liner Technology
- Cleansport NXT(TM)
- Insole Technology
- Dual Density, Removable
- Construction
- Cemented
- Closure
- Lace Up
- Style Family
- Athletic Shoe
- Toe Cap Material
- Aluminum
- Maximum Heat Rating
- 350 Degrees F
- Heel Definition
- Flat Heel
- Chemical-Resisting Sole (PRINT)
- Yes
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Good
- Outsole Material (PRINT)
- Rubber
- Ninety-Degree Heel (PRINT)
- No
- Maximum Heat Rating (PRINT)
- 350 Degrees F
- Oil-Resisting Sole (PRINT)
- Yes
- Gender (PRINT)
- Women's
- Shank Material (PRINT)
- Composite
- Metatarsal Guard (PRINT)
- No
- Metal Chip-Resisting Sole (PRINT)
- Yes
- Puncture-Resistant Sole (PRINT)
- No
- Liner Material (PRINT)
- Fabric
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I)
- Upper Material (PRINT)
- Leather, Mesh
- Midsole Material (PRINT)
- EVA
- All-Leather Upper
- No
- Ninety-Degree Heel
- No
- Chemical-Resisting Sole
- Yes
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I)
- Metal Chip-Resisting Sole
- Yes
- Puncture-Resistant Sole
- No
- Manufacturer-Suggested Sole Slip Rating
- Good
- Oil-Resisting Sole
- Yes
- Includes Shank
- Yes
- Includes Metatarsal Guard
- No
- Chain Saw Cut-Resistant
- No