This item is Discontinued.

Keen Women's Springfield, Women's 3 in Aluminum Toe Athletic Shoe, Lake Blue/Steel Gray, 9, M, 1018651 1018651

This item is Discontinued.

Keen

Women's Springfield, Women's 3 in Aluminum Toe Athletic Shoe, Lake Blue/Steel Gray, 9, M, 1018651 (Discontinued)

Mfr # 1018651
Zoro # G2570351
UPC # 191190117958
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1018651
Zoro #
G2570351
UPC #
191190117958
Country of Origin
Multiple
Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Women's
Color
Lake Blue/Steel Gray
Style Number
1018651
Upper Boot Material
Leather/Mesh
Series
Women's Springfield
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Fabric
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily Wet
0.19
For Outdoor Traction
No
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Shank Material
Composite
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Footwear Construction Type
Cemented
Insole System
Removable Dual Density
Footwear Style
Athletic Shoe
Electrical Hazard Rated
Yes
Predominant Footwear Color
Gray
Ninety Degree Heel
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.45
Max. Heat Rating
350 Degrees F
Conductive
No
Non-Marking Sole
Yes
Metatarsal System
No
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Dry
0.43
Standards
ASTM F2412-11
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather/Mesh
Completely Non Metallic
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Toe Shape
Round
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Non-Metallic
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Oil Resisting Sole
Yes
Footwear Sole Pattern
Low Profile High Surface Contact
Insulated
No
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Safety Criteria
Aluminum Toe, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.19, Dairy Tile (Wet): 0.45
Upper Color
Blue, Gray
Upper Material
Leather, Mesh
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Toe Cap Material
Aluminum
Liner Technology
Cleansport NXT(TM)
Style Family
Athletic Shoe
Closure
Lace Up
Heel Definition
Flat Heel
Maximum Heat Rating
350 Degrees F
Insole Technology
Dual Density, Removable
Construction
Cemented
Upper Material (PRINT)
Leather, Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Fabric
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
350 Degrees F
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Lake Blue/Steel Gray, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews