Shop KEENEY MFG

Keeney Manufacturing 240225 HVAC Metal Repair Aluminum Foil Tape 1.88 in. x 50 Yard

  • Mfr # 4604773

  • Zoro # G603978307


product price:  $38.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4604773
Zoro #
G603978307
UPC #
75353032978
Country of Origin
China

Description

Features
  • Size: 1.88" x 50 yd
  • Combines the sealing and protective benefits of aluminum with the ease of use of tape
  • Rated for flame spread and smoke development
  • For indoor or outdoor use
  • Ideal for sealing both cold and hot air ducts
  • Single 50-yard roll
Specifications
  • Dimension: 5.25" H x 5.25" W x 2" L
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.