Kindred Creemore Stainless Steel Top Mount 15 in. W X 15 in. L Single Bowl Bar Sink
- Mfr # CSLA1515-6-2CBN
- Zoro # G100539230
Specifications
Details
- MFR #
- CSLA1515-6-2CBN
- Zoro #
- G100539230
- UPC #
- 039487170449
- Country of Origin
- United States
Description
The Kindred FBS602NB 15 x 15 inch Top mount Sink is made of 22 gauge stainless steel. This single bowl sink is perfect size for the second sink in your kitchen. Kindred sinks are known for their superior patented no-welding production techniques, high quality and ease of install. This sink features a satin deck and bowl finish. The 2" drain fitting is located in the rear of the bowl. The sink has 2 holes for your faucet and other accessories. This Kindred sink has sound deadening pads which provide ultra-quiet insulation from excess noise and vibrations. The minimum cabinet size for this sink is 18". Our Safe-T rims protect you from sharp edges during installation and adds strength to the sink.
- • Extra deep ledges help keep water in the sink and off the countertop
- • 22 gauge stainless steel construction for top mount installation
- • Safe and easy installation template and hardware included
- • Multi-functional; Ideal size for your bar, utility or kitchen prep space
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.