This item is Discontinued.

This item is Discontinued.
Single Handle Bathroom Faucet with Pop-Up Drain, Polished Chrome (Discontinued)
Mfr #
QUA22CCP
Zoro #
G1443198
UPC # 64492134476
Country of Origin China
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUA22CCP
- Zoro #
- G1443198
- UPC #
- 64492134476
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime
Details
- Faucet Operation
- Manual
- Faucet Type
- Bathroom Sink Faucet
- Handle Type
- Lever
- Number of Holes
- 1 or 3
- Number of Handles
- 1
- Series
- Quadrato
- Flow Rate
- 1.5 GPM
- Mounting Type (Faucet)
- Deck
- Flow Rate (GPM)
- 1.5
- Mounting Type - Faucet
- Deck
- Connection Type
- 3/8-in.
- Indoor / Outdoor
- Indoor
- ADA Compliance
- Yes
- Compliance
- ADA, cUPC, cUPC Low Lead, Ecologiq, LEED
- Drain Type
- Mechanical
- Commercial / Residential
- Commercial or Residential
- Valve Type
- Ceramic
- Handle Finish
- Polished Chrome
- Includes
- Mounting hardware and drain
- Faucet Finish
- Polished Chrome
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. An angular and square collection, Quadrato offers products with graceful and harmonious finishes that blend perfectly with modern and elegant decor. The QUA22CCP's solid brass construction and high-quality ceramic disc cartridge ensure long-term durability and maintenance-free use. Its polished chrome finish and matching mechanical pop-up drain complement the style of almost any bathroom. It features an elegant waterfall design with an eco-friendly 1.5 GPM flow rate and includes a cover plate for single- or three-hole installation.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.