This item is Discontinued.

Keeney Mfg Shower Faucet Kit, Manual, Wall, Polished Chrome SYM012TSCCP

This item is Discontinued.

Keeney Mfg

Shower Faucet Kit, Manual, Wall, Polished Chrome (Discontinued)

Mfr # SYM012TSCCP
Zoro # G1441895
UPC # 64492144451
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYM012TSCCP
Zoro #
G1441895
UPC #
64492144451
Country of Origin
China

Dimensions

Face Dia.
7-7/8"
Manufacturers Warranty Length
Limited Lifetime

Details

Includes
Mounting hardware
Item
Shower Faucet Kit
Features
Built-in check valves, Easy To Clean soft nozzles
Flow Rate
2.5 GPM
Mounting Type
Wall
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Wall Mounted
Connection
1/2" IPS
Standards
cUPC
Faucet Operation
Manual
Handle Type
Knob
Faucet Finish
Polished Chrome
Material
Ceramic, Metal
Number of Handles
2
Compliance
cUPC
Mounting Type (Faucet)
Wall
Commercial / Residential
Commercial or Residential
ADA Compliance
No
Handle Finish
Polished Chrome
Connection Type
1/2-in. IPS
Mounting Type - Faucet
Wall
Valve Type
Ceramic
Flow Rate (GPM)
2.5
Indoor / Outdoor
Indoor
Series
Symphony
Faucet Type
Thermostatic Shower Faucet

Description

The Symphony Thermostatic Shower Kit provides affordable luxury with a sleek, modern design and long-lasting durability. Featuring a stylish 2.5 GPM rainfall showerhead and hand shower, the SYM012TSCCP is made of brass construction and has a ceramic cartridge for maintenance-free use. Its TempRIGHT temperature limiting device prevents water from becoming too hot while soft, silicone nozzles allow you to easily wipe away build-up from hard water and limescale. The kit includes a thermostatic diverter valve, rainfall showerhead, single function hand shower, and sliding bar with a 69-in. flexible hose, as well as all trim and valve components needed for installation.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.