This item is Discontinued.

This item is Discontinued.
Thermostatic Slide Bar Shower System, Chrome (Discontinued)
Mfr #
SYM002TSCCP
Zoro #
G1443268
UPC # 64492134483
Country of Origin China
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SYM002TSCCP
- Zoro #
- G1443268
- UPC #
- 64492134483
- Country of Origin
- China
- Includes
- Mounting hardware
- Flow Rate
- 2.5 GPM
- Shower Head Type
- Wall Mounted
- Faucet Operation
- Manual
- Mounting Type (Faucet)
- Wall
- Connection Type
- 1/2-in. IPS
- Commercial / Residential
- Commercial or Residential
- ADA Compliance
- No
- Handle Type
- Knob
- Number of Handles
- 2
- Mounting Type - Faucet
- Wall
- Flow Rate (GPM)
- 2.5
- Valve Type
- Ceramic
- Compliance
- cUPC
- Handle Finish
- Polished Chrome
- Faucet Finish
- Polished Chrome
- Series
- Symphony
- Faucet Type
- Thermostatic Shower Faucet
- Indoor / Outdoor
- Indoor
Description
The Symphony collection is an exclusive bathroom collection with various options to reshape your shower experience. This 2.5 GPM Symphony Thermostatic Shower Kit provides affordable luxury with a sleek, modern design and long-lasting durability. Featuring a stylish hand shower, the SYM002TSCCP is of solid brass construction and has a ceramic cartridge for maintenance-free use. Its TempRIGHT temperature limiting device prevents water from becoming too hot, allowing you to adjust from 34- to 38-degrees Celsius by handle or 39- to 43-degrees Celsius by pressing the security button on ring. Soft, silicone nozzles allow you to easily wipe away build-up from hard water and lime scale. The kit includes a thermostatic diverter valve, 5-function hand shower, and adjustable angle hand shower holder with a 69-in. flexible hose, as well as all trim and valve components needed for installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.