Shop KEEPER
Create Account
06386 40 in. Adjustable Stretch Cord- - pack of 10
- Mfr # 8121873
- Zoro # G404059793
product price:Â
$
40.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8121873
- Zoro #
- G404059793
- UPC #
- 51643063860
- Country of Origin
- China
Description
Features
- 40 in. Adjustable Stretch Cord<\li>
- Sub Brand: Zip Cord
- Product Type: Bungee Cord
- Length: 40 in.
- Number in Package: 1 pk
- Carabiner Included: No
- Color: Yellow
- Hooks: Yes
- Thickness: 0.315 in.
- Multiple Sizes: No
- UV Protected: Yes
- Weather Resistant: Yes
- Working range 6" to 60"L. Co-polymer zip hook will not scratch paint or finish. Orange and yellow. Hook adjusts both tension and length. UV, chemical & weather resistant.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.