2 in. W X 15 ft. L Yellow Tow Strap 5000 lb 1 pk

  • Mfr # 89815
  • Zoro # G9459190
product price: 
$
21.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
89815
Zoro #
G9459190
UPC #
51643898158
Country of Origin
China

Description

Keeper Tow Straps are performance engineered to deliver the perfect solution for all your towing needs. Hi-Test webbing will never rot or mildew and provide a lightweight solution for easy, compact storage impossible to achieve with a chain. The zinc-plated, forged hooks will not rust, are secure and reliable in every situation. Attach spring latches effortlessly to vehicle frames in emergency situations when strength and speed are essential. With the abrasion resistance and higher tension capacities, it allows Keeper tow straps to resist breakage and remain dependable under the most demanding conditions. Our 2" x 15' Tow Strap has a webbing capacity of 12,000 lbs. with a max vehicle weight of 5,000 lbs. Most compatible with full-sized cars or light trucks.


  • • Lighter than chain and won't rust, rot or mildew
  • • Stores easily in trunk, job box or behind pickup truck seat
  • • Forged steel slip hook with latch
  • • Simply the best way to tow a stuck or disabled car or truck
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews