Shop KEEPER

8865776 Multi Color Bungee Cord; 30 x 0.315 in. - Case of 10

  • Mfr # 8865776
  • Zoro # G003686253

product price: 
$
31.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8865776
Zoro #
G003686253
UPC #
151643060316
Country of Origin
Unknown

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Multi Color Bungee Cord, 30 x 0.315 in. - Case of 10
  • Case of 10
Specifications
  • Color: Multicolored
  • Length: 30 in.
  • Thickness: 0.315 in.
  • UV Protected: Yes
  • Carabiner Included: No
  • Hooks: Yes
  • Weather Resistant: Yes Coated steel hooks
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.