Shop KEEPER
Create Account
89923 2 in. x 30 ft. Vehicle Recovery Strap; Pack Of 4
- Mfr # 169129
- Zoro # G004015557
product price:Â
$
81.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 169129
- Zoro #
- G004015557
- UPC #
- -
- Country of Origin
- China
Description
Features
- Vehicle Recovery Strap
- 10,000 lbs. Maximum Vehicle Weight
- 20,000 lbs. Web Capacity
- Stretch & Recoil Action
- Convenient Bulk Bin Displayer.
- Size - 2 in. X 30 ft.
- Pack of 4
- Dimension - 2 x 9.5 x 9.5 in.
- Item Weight - 3.74 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.