This item is Discontinued.

This item is Discontinued.
Keeper Black Bungee Cord 36 in. L X 0.315 in. 1 pk (Discontinued)
Mfr #
06099
Zoro #
G2711901
UPC # 51643060999
Country of Origin China
Category Bungee Cords & Straps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06099
- Zoro #
- G2711901
- UPC #
- 51643060999
- Country of Origin
- China
Description
Keeper 36" ZipCord Ultra Bungee Cords are adjustable from 10" to 54" making them stand out as the ideal bungee cord for a variety of personal and commercial needs. With a steel core inside, it is stronger than conventional bungee hooks and a glass-filled nylon outer sheath adds grip and protects belongings. All Ultra Bungee Cords are made from premium grade cord with a woven outer jacket that resists damage from UV rays and weather.
- • Sheathed steel hooks prevents rust, scratching and marring
- • Made from quality long lasting rubber
- • Oversized hook with the same adjustable as a zipcord, but with the super holding power of our ultra bungee hook
- • Weather and corrosion resistant
- •