This item is Discontinued.
This item is Discontinued.
Electric Winch, 17,500 lb. Single Line Pull, 12V DC W/ WIRELESS REMOTE (Discontinued)
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
- KW17122
- Zoro #
- G7924017
- UPC #
- 51643351349
- Country of Origin
- China
Description
The KW17.5 is a Heavy-Duty Performer ideal for Self-Recovery and Trailer Recovery. It is packed with Features Essential for Efficient and Reliable Operation. 6.0 HP Series Wound 12V DC Motor, Automatic Full Load Holding Brake, 92’L x 7/16”Dia. Galvanized Wire Rope with Clevis Hook and Safety Latch, Lift & Turn Free-Spool Clutch, 3-Stage Planetary Gear Box, Case Hardened Gears, Heavy Duty 4-Way Roller Fairlead, Wireless Remote, and Handheld Switch with 15’ Lead and LED Work Light Built-In. Power In / Power Out operation. 17,500 lbs. of Pulling Power (Single Line Rated).