This item is Discontinued.

This item is Discontinued.
Electric Winch, 7,500 lb. Single Line Pull, 12V DC W/ WIRELESS REMOTE (Discontinued)
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
- KW75122RM
- Zoro #
- G7923685
- UPC #
- 51643351325
- Country of Origin
- China
Description
The KW7.5RM (Rapid Mount) is packed with features essential for efficient and reliable portable operation. 4.5 hp series wound 12v DC motor, Automatic full load holding brake, 72' of 5/16" wire rope w/ clevis hook, Lift & Turn Free-Spool Clutch, High speed planetary gear box, case hardened gears, heavy duty 4-way roller fairlead, wireless remote and handheld switch with 15' lead and LED light. Power in / power out operation. Slides into Any Class III 2" Receiver Hitch. 7,500 lbs of pulling power (single line rated)