This item is Discontinued.

No Product Image Available

This item is Discontinued.

Keeper

Extreme Series KX9500E 12V 85FT Synthetic Rope (Discontinued)

Mfr # KX95132
Zoro # G7924175
UPC # 51643352148
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KX95132
Zoro #
G7924175
UPC #
51643352148
Country of Origin
China

Description

The all new KX "Extreme" Series has 3 new units that raise the bar for performance, style and features. Boasting a rating of 9,500 lbs. for all of your mid to full size vehicle applications, the new "Extreme" Series features new design and styling for high-end applications and looks. The All-Weather finish will provide years of great looks to match your high end applications. Industry leading design incorporates a front facing LED work light with cover when you need 3 hands but only have 2. All electrical components are safely housed in the all metal cover and feature a 3-way switch to control your LED work light and wireless remote. Available in both Wire Rope and Synthetic Rope versions, along with our new "High Speed" retrieve model sporting a 39' per minute retrieve at no load and a 6.7 HP Electric motor.

Ratings & reviews