This item is Discontinued.
This item is Discontinued.
Keeper Extreme Series KX9500EH 12V 100FT Galvanized Rope (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KX95122H
- Zoro #
- G7924245
- UPC #
- 51643352155
- Country of Origin
- China
Description
The all new KX "Extreme" Series has 3 new units that raise the bar for performance, style and features. Boasting a rating of 9,500 lbs. for all of your mid to full size vehicle applications, the new "Extreme" Series features new design and styling for high-end applications and looks. The All-Weather finish will provide years of great looks to match your high end applications. Industry leading design incorporates a front facing LED work light with cover when you need 3 hands but only have 2. All electrical components are safely housed in the all metal cover and feature a 3-way switch to control your LED work light and wireless remote. Available in both Wire Rope and Synthetic Rope versions, along with our new "High Speed" retrieve model sporting a 39' per minute retrieve at no load and a 6.7 HP Electric motor.