This item is Discontinued.

This item is Discontinued.
Utility Winch, 12V DC 6000lbs Cap.W/Integ. Sealed Solenoids, Wire Rope (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KU60032
- Zoro #
- G7923694
- UPC #
- 51643351653
- Country of Origin
- China
Description
The KU6.0 is a High Performance, Fully Loaded Utility Winch Ideal for Car and Utility Trailers, and Recovery Anywhere a Flat Strong Surface is Available for Mounting. 1.9 HP Permanent Magnet 12V DC Motor, Automatic Full Load Holding Brake, 55’L x 1/4”Dia. Galvanized Wire Rope With Clevis Hook and Safety Latch, Galvanized Wire Rope Retaining Spring, Cam Activated Free-Spool Clutch, Full Metal Planetary Gear Train, Case Hardened Gears, Heavy-Duty Mounting Plate and 4-Way Roller Fairlead, Integrated Heavy Duty Sealed Solenoid Switching, Hand Held Pendant Switch on 15’ Lead with Integrated LED High Density Work Light. 12,000lb Pulley Block. Power In / Power Out. 6,000 lbs. of Pulling Power (Single Line Rated).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.