This item is Discontinued.

This item is Discontinued.
Value Winch, 12V DC 10,500lbs W/Integ.Sealed Solenoids, Synthc Rope (Discontinued)
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
- KV10072
- Zoro #
- G7924044
- UPC #
- 51643351707
- Country of Origin
- China
Description
The KV10.5S is a Value Priced Heavy-Duty Mid-Ranged Performer Ideal for Self-Recovery, Trailer, Vehicle, and Object Recovery. 5.5 HP Permanent Magnet 12V DC Motor, Automatic Mechanical Full Load Break, 85’L x 3/8”Dia. Synthetic Rope with Clevis Hook and Latch, Sliding Ring Gear Free-Spool Clutch, 3-Stage Planetary Gear Box, Case Hardened Gears, Aluminum Hawse Fairlead to Extend Life of Synthetic Rope, Hand Held Pendant Switch on 15’Lead with Integrated LED High Density Work Light. Power In / Power Out operation. 10,500 lbs. of Pulling Power (Single Line Rated).