This item is Discontinued.

This item is Discontinued.
Value Winch, 12V DC 10, 500lbs W/Integ.Sealed Solenoids, Wire Rope (Discontinued)
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
- KV10022
- Zoro #
- G7923703
- UPC #
- 51643351691
- Country of Origin
- China
Description
The KV10.5 is a Value Priced Heavy-Duty Mid-Ranged Performer Ideal for Self-Recovery, Trailer, Vehicle, and Object Recovery. 5.5 HP Permanent Magnet 12V DC Motor, Automatic Mechanical Full Load Break, 85’L x 5/16”Dia. Galvanized Wire Rope with Clevis Hook and Latch, Sliding Ring Gear Free-Spool Clutch, 3-Stage Planetary Gear Box, Case Hardened Gears, Heavy-Duty 4-Way Roller Fairlead, Hand Held Pendant Switch on 15’ Lead with Integrated LED High Density Work Light. Power In / Power Out operation. 10,500 lbs. of Pulling Power (Single Line Rated).