Kelly Computer Supply
Keyboard Wrist Rest, 19 x 10.5, Black
- Zoro #: G005674616
- Mfr #: KCS51306
Key Features
- Item: Mouse Pads & Wrist Rests
- Pad Type: Nonskid
- Color: Black
- Design: Solid Color
- Height: 1"
$32.77
Subtotal: $32.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kelly Computer Supply #KCS51306 Specifications
- Zoro #: G005674616
- Mfr #: KCS51306
- UPC #: 762984513067
- Item: Mouse Pads & Wrist Rests
- Pad Type: Nonskid
- Color: Black
- Design: Solid Color
- Height: 1"
- Country of Origin (subject to change): United States
Description
Ergonomic gel-filled wrist rest is designed at a slight positive angle to provide extra comfort. Smooth Lycra covering is soft on your skin and easy to clean. Grey nonskid base keeps your rest where you want it. Manufactured to fit most standard keyboards. Wrist support is Viscoflex Memory Foam, treated with Aegis Microbe Shield Protection. Awarded the "Five Star Seal of Ergonomic Excellence" by Oxford Research Institute for design, quality and comfort.
Reviews of Kelly Computer Supply #KCS51306
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KELLY COMPUTER SUPPLY Viscoflex Oval Mouse Pad, 8 in. dia., Black KCS50155
- KELLY COMPUTER SUPPLY Rest, Wrist and Extend Keyboard, Black 52306
- KELLY COMPUTER SUPPLY Viscoflex Palm Rest, 6 x 3.25, Black KCS50175
- KELLY COMPUTER SUPPLY Optical Mouse Pad, 9 x 7-3/4 x 1/8, Blue KCS81103
- KELLY COMPUTER SUPPLY Viscoflex Keyboard Wrist Rest, 19 x 2.5, Black KCS50100
- KELLY COMPUTER SUPPLY Mouse Pad with Wrist Rest, 8.75 x 10.75, Slate KCS10165
- 3M 5-1/2" SOFT INTERFACE DISC PAD 3M20278
- CENTON ELECTRONICS Sonoma State University (Tokyodachi) Mousepad, Mascot V3 OCT-SSU-MH28C
- FELLOWES Wrist Support with Microbanreg Protection, Sapphire FEL9175601
- DELTACO Gaming RGB Mousepad, 6xRGB Modes, 7xStatic Modes - White GAM079W
- EVOLVE Therasoft Softspot Proline Sculpted Keyboard Wrist Rest Black EV193618
- Kelly Computer Supply Mouse Pads & Wrist Rests