
Leverless Lift N Lock Keyboard Tray, 19w x 10d, Black (Discontinued)
- Mfr # KCS69575
- Zoro # G4587841
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KCS69575
Zoro #
G4587841
UPC #
762984695756
Country of Origin
United States
Dimensions
Width
19"
Height
1"
Depth
10"
Details
Item
Keyboard/Mouse Tray
Color
Black
Assembly
Required
Recycled
Yes
Tilt
10
Description
Kelly Computer Supply Leverless Lift N Lock Keyboard Tray, 19w x 10d, Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.