Shop KEMP USA

10-205-WHI 24 in. Ring Buoy USCG Approved; White

  • Mfr # 10-205-WHI
  • Zoro # G804139118

product price: 
$
131.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10-205-WHI
Zoro #
G804139118
UPC #
-
Country of Origin
United States

Description

It’s all about being Safe; Kemp is the leading manufacturer of Lifeguard Products. Our product assortment includes Rescue Tube Cover, Hip Packs, Kick Boards, Umbrellas and other accessories. Our mission is to build an enduring culture of safety that minimises injuries and increases protection. We focus on delivering the best products in the industry. Our reliable and innovative products protect people and provide emergency personal treatment. Hip Packs are made to withstand the rigorous use of EMS professionals and guards in the field. They are made of durable, tear resistant nylong construction, including a heavy duty adjustable 45" waist strap. The hip pack comes with three water-resistant zipper pockets.

Specifications
  • Color: White
  • Dimension: 3" H x 3" W x 24" L
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.