This item is Discontinued.

This item is Discontinued.
Eye Bolt 1/4"-20, 20 in Shank, 1/2 in ID, Carbon Steel, Galvanized (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N2001-3
- Zoro #
- G604921432
- UPC #
- -
- Country of Origin
- United States
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Carbon Steel
- Finish
- Galvanized
- Eyebolt Type
- Plain Pattern
- Type
- Plain Pattern
- Includes Nut
- Yes
Description
drop forged carbon steel hot dip galvanized to astm a 153: unc-2a before galvanizing each threaded eyebolt includes one galvanized hex nut assembled shank dia. & thread +.090/-.030 shank length +.060/-0 eye i.d. +.090/-.030 eye o.d. +.090/-.030 thread length +.060/-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.