This item is Discontinued.

Ken Forging Eye Bolt With Shoulder, 7/16"-14, 1.375 in Shank, 1.09375 in ID, Carbon Steel K2024

This item is Discontinued.

Ken Forging

Eye Bolt With Shoulder, 7/16"-14, 1.375 in Shank, 1.09375 in ID, Carbon Steel (Discontinued)

Mfr # K2024
Zoro # G004921636
Country of Origin United States
Category Eye Bolts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2024
Zoro #
G004921636
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/16"-14
Shank Length
1.375 in
Eye Inside Diameter
1.09375 in
Eye Outside Diameter
1.84 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Carbon Steel
Type
Shoulder Pattern
Eyebolt Type
Shoulder Pattern

Description

Ken forging k2024 - carbon eyebolt - shoulder pattern - 7/16-14 - 1-3/8" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: unc-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.