Eye Bolt Without Shoulder, 1-1/2"-6, 3-1/2 in Shank, 2-1/2 in ID, Steel, Galvanized

  • Mfr # K2014-HDG
  • Zoro # G4431192
product price: 
$
72.69
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
1-1/2"-6
Shank Length
3-1/2 in
Eye Inside Diameter
2-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K2014-HDG
Zoro #
G4431192
UPC #
-
Country of Origin
United States
Item
Machinery Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
21,000 lb
Application
Lifting
Eyebolt Type
Lift without Shoulder
Min. Tensile Strength
65,000 psi
Type
Machinery Eye Bolt
Thread Type
Coarse
Pack Size
Small Pack
Includes Nut
Nut Not Included
Globally Sourced
Made in USA*
Dimensional Standards
ASME B18.15
Tensile Strength
65,000 psi
Eye Closure
Closed
Material Quality Standard
ASTM A489
Standards
ASME B18.15
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Drive Type
No Drive
Material Grade/Class
C1030/C1035
Thread Style
Fully Threaded
Working Load Limit - Force
21,000 lbf
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
1-1/2"-6
Shank Length
3-1/2 in
Eye Inside Diameter
2-1/2 in
Overall Length
8-61/64 in
Thread Length
3-1/2"
Screw Size
1 in
Eye Outside Diameter
5 3/16 in
Shank Diameter
1-1/2 in
Dia./Thread Size
1-1/2"-6
Eye Outside Dia.
5 3/16 in
Shank Dia.
1 1/2 in
Eye Inside Dia.
2 1/2 in
Wire Rope Length
8 61/64 in
Length
8 61/64 in

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Hot Dipped Galvanized, Thread Size 1-1/2 In.-6, Thread Length 3 1/2 in, Shank Dia. 1 1/2 in, Shank Length 3 1/2 in, Eye Inside Dia. 2 1/2 in, Eye Outside Dia. 5 3/16 in, Overall Length 8 61/64 in, Min. Tensile Strength 65,000 psi, Working Load Limit 21,000 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.