Shop KEN FORGING

Eye Bolt With Shoulder, 1-1/2"-6, 6 in Shank, 2-1/2 in ID, 316 Stainless Steel, Plain

  • Mfr # N2034-316SS-6
  • Zoro # G4432242

product price: 
$
240.99
/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
6 in
Eye Inside Diameter
2-1/2 in
Material
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2034-316SS-6
Zoro #
G4432242
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/2"-6
Shank Length
6 in
Eye Inside Diameter
2-1/2 in
Overall Length
12-1/16 in
Thread Length
3"
Screw Size
1 in
Shoulder Length
9/16 in
Shoulder Diameter
2-3/16 in
Shank Diameter
1-1/2 in
Eye Outside Diameter
5 3/16 in
Eye Outside Dia.
5 3/16 in
Dia./Thread Size
1-1/2"-6
Shank Dia.
1 1/2 in
Eye Inside Dia.
2 1/2 in
Shoulder Dia.
2.12 in to 2.25 in
Wire Rope Length
12 1/16 in
Length
12 1/16 in

Details

Item
Machinery Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
Working Load Limit
20,000 lb
Application
Not for Lifting
Eyebolt Type
Lift with Shoulder
Type
Machinery Eye Bolt
Eye Closure
Closed
Thread Type
Coarse
Includes Nut
Nut Included
Material Grade/Class
316
Pack Size
Small Pack
Globally Sourced
Made in USA*
Standards
ASME B18.15
Material Quality Standard
ASTM A193-B8M
Manufacturer Location
Made in USA*
Includes
(1) Stainless Steel Hex Nut
Drive Type
No Drive
Working Load Limit - Force
20,000 lbf
Thread Style
Partially Threaded
Shell Material
Stainless Steel

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1-1/2-6, Thread Length 3 in, Shank Dia. 1 1/2 in, Shank Length 6 in, Shoulder Dia. 2.12 in to 2.25 in, Shoulder Length 9/16 in, Eye Inside Dia. 2 1/2 in, Eye Outside Dia. 5 3/16 in, Overall Length 12 1/16 in, Working Load Limit 20,000 lb, Includes (1) Stainless Steel Hex Nut

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.