Shop KEN FORGING

Eye Bolt With Shoulder, 1-1/2"-6, 12 in Shank, 2-1/2 in ID, Steel, Galvanized

  • Mfr # N2034-12
  • Zoro # G0939696

product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
12 in
Eye Inside Diameter
2-1/2 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2034-12
Zoro #
G0939696
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/2"-6
Shank Length
12 in
Eye Inside Diameter
2-1/2 in
Overall Length
18-3/64 in
Thread Length
4"
Screw Size
1 in
Shoulder Length
9/16 in
Shank Diameter
1-1/2 in
Eye Outside Diameter
5 3/16 in
Shoulder Diameter
2-3/16 in
Eye Outside Dia.
5 3/16 in
Dia./Thread Size
1-1/2"-6
Shank Dia.
1 1/2 in
Eye Inside Dia.
2 1/2 in
Shoulder Dia.
2.12 in to 2.25 in
Wire Rope Length
18 3/64 in
Length
18 3/64 in

Details

Item
Machinery Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
20,000 lb
Application
Not for Lifting
Eyebolt Type
With Shoulder
Type
Machinery Eye Bolt
Includes Nut
Nut Included
Material Quality Standard
ASTM A489
Pack Size
Small Pack
Standards
ASME B18.15
Globally Sourced
Made in USA*
Thread Type
Coarse
Eye Closure
Closed
Manufacturer Location
Made in USA*
Drive Type
No Drive
Includes
nut
Thread Style
Partially Threaded
Working Load Limit - Force
20,000 lbf
Material Grade/Class
C1030/C1035
Shell Material
Steel

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Steel, Finish Hot Dipped Galvanized, Thread Size 1-1/2 In.-6, Thread Length 4 in, Shank Dia. 1 1/2 in, Shank Length 12 in, Shoulder Dia. 2.12 in to 2.25 in, Shoulder Length 9/16 in, Eye Inside Dia. 2 1/2 in, Eye Outside Dia. 5 3/16 in, Overall Length 18 3/64 in, Length from Ream Center -, Working Load Limit 20,000 lb, Includes Nut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.