Shop KEN FORGING
See all product information
Create Account
Eye Bolt With Shoulder, 1-1/2"-6, 12 in Shank, 2-1/2 in ID, Stainless Steel, Plain
- Mfr # N2034-SS-12
- Zoro # G0384851
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
12 in
Eye Inside Diameter
2-1/2 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N2034-SS-12
- Zoro #
- G0384851
- UPC #
- -
- Country of Origin
- United States
- Item
- Machinery Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Plain
- Working Load Limit
- 20,000 lb
- Application
- Not for Lifting
- Eyebolt Type
- With Shoulder
- Type
- Machinery Eye Bolt
- Material Grade/Class
- 18-8
- Includes Nut
- Nut Included
- Standards
- ASME B18.15
- Globally Sourced
- Made in USA*
- Material Quality Standard
- ASTM A193-B8
- Thread Type
- Coarse
- Eye Closure
- Closed
- Pack Size
- Small Pack
- Manufacturer Location
- Made in USA*
- Drive Type
- No Drive
- Includes
- nut
- Thread Style
- Partially Threaded
- Working Load Limit - Force
- 20,000 lbf
- Shell Material
- Stainless Steel
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1-1/2 In.-6, Thread Length 4 in, Shank Dia. 1 1/2 in, Shank Length 12 in, Shoulder Dia. 2.12 in to 2.25 in, Shoulder Length 9/16 in, Eye Inside Dia. 2 1/2 in, Eye Outside Dia. 5 3/16 in, Overall Length 18 3/64 in, Length from Ream Center -, Working Load Limit 20,000 lb, Includes Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.