Shop KEN FORGING
See all product information
Create Account
Eye Bolt Without Shoulder, Unthreaded, 3-1/2 in Shank, 2-1/2 in ID, Steel, Plain
Mfr # K2014-BLANK
Zoro # G1227931
product price:Â $45.29
/eaKey Features
Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
3-1/2 in
Eye Inside Diameter
2-1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K2014-BLANK
Zoro #
G1227931
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
Unthreaded
Shank Length
3-1/2 in
Eye Inside Diameter
2-1/2 in
Overall Length
8-3/4 in
Thread Length
2-1/2"
Screw Size
Unthreaded
Shank Diameter
1-1/2 in
Eye Outside Diameter
5 3/16 in
Eye Outside Dia.
5 3/16 in
Eye Inside Dia.
2 1/2 in
Shank Dia.
1 1/2 in
Description
Machinery Eye Bolt Blank, System of Measurement Inch, Eyebolt Type Blank without Shoulder, Material Steel, Finish Plain, Thread Size 1-1/2, Thread Length Not Applicable, Shank Dia. 1 1/2 in, Shank Length 3 1/2 in, Shoulder Length -, Eye Inside Dia. 2 1/2 in, Eye Outside Dia. 5 3/16 in, Overall Length 8 3/4 in, Length from Ream Center -, Working Load Limit Not Applicable, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.