Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-9/16 in ID, Steel, Plain

  • Mfr # K2032-SS

  • Zoro # G4431411


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1-1/4"-7
Shank Length
3 in
Eye Inside Diameter
2-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2032-SS
Zoro #
G4431411
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/4"-7
Shank Length
3 in
Eye Inside Diameter
2-9/16 in
Overall Length
8-29/64 in
Thread Length
3"
Screw Size
1 in
Shoulder Length
17/32 in
Eye Outside Diameter
4 3/16 in
Shoulder Diameter
1-15/16 in
Shank Diameter
1-1/4 in
Dia./Thread Size
1-1/4"-7
Eye Outside Dia.
4 7/16 in
Shank Dia.
1 1/4 in
Shoulder Dia.
1.88 in to 2.00 in
Eye Inside Dia.
2 13/16 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
15,000 lb
Application
Lifting
Min. Tensile Strength
75,000 psi
Eyebolt Type
Lift with Shoulder
Type
Machinery Eye Bolt
Tensile Strength
75,000 psi
Globally Sourced
Made in USA*
Material Quality Standard
ASTM A193-B8
Includes Nut
Nut Not Included
Dimensional Standards
ASME B18.15
Thread Type
Coarse
Eye Closure
Closed
Standards
ASME B18.15
Pack Size
Small Pack
Material Grade/Class
18-8
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A193-B8
Drive Type
No Drive
Working Load Limit - Force
15,000 lbf
Thread Style
Fully Threaded

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1-1/4 In.-7, Thread Length 3 in, Shank Dia. 1 1/4 in, Shank Length 3 in, Shoulder Dia. 1.88 in to 2.00 in, Shoulder Length 17/32 in, Eye Inside Dia. 2 13/16 in, Eye Outside Dia. 4 7/16 in, Overall Length 8 29/64 in, Min. Tensile Strength 75,000 psi, Working Load Limit 15,000 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products