Shop KEN FORGING
See all product information
Create Account
Eye Bolt Without Shoulder, 1-1/4"-7, 6 in Shank, 2-3/16 in ID, 316 Stainless Steel, Plain
- Mfr # N2012-316SS-6
- Zoro # G4431917
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
6 in
Eye Inside Diameter
2-3/16 in
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N2012-316SS-6
- Zoro #
- G4431917
- UPC #
- -
- Country of Origin
- United States
- Item
- Machinery Eye Bolt
- Shoulder Style
- Without Shoulder
- System of Measurement
- Inch
- Material
- 316 Stainless Steel
- Finish
- Plain
- Working Load Limit
- 13,500 lb
- Application
- Not for Lifting
- Eyebolt Type
- Lift without Shoulder
- Type
- Machinery Eye Bolt
- Thread Type
- Coarse
- Eye Closure
- Closed
- Material Grade/Class
- 316
- Includes Nut
- Nut Included
- Material Quality Standard
- ASTM A193-B8M
- Pack Size
- Small Pack
- Globally Sourced
- Made in USA*
- Standards
- ASME B18.15
- Manufacturer Location
- Made in USA*
- Includes
- (1) Stainless Steel Hex Nut
- Drive Type
- No Drive
- Thread Style
- Partially Threaded
- Working Load Limit - Force
- 13,500 lbf
- Shell Material
- Stainless Steel
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1-1/4-7, Thread Length 3 in, Shank Dia. 1 1/4 in, Shank Length 6 in, Eye Inside Dia. 2 3/16 in, Eye Outside Dia. 4 7/16 in, Overall Length 10 27/64 in, Working Load Limit 13,500 lb, Includes (1) Stainless Steel Hex Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.