Shop KEN FORGING
See all product information
Create Account
Eye Bolt Without Shoulder, 1-1/4"-7, 8 in Shank, 2-3/16 in ID, Steel, Galvanized
- Mfr # N2012-8
- Zoro # G2695506
product price:Â
$
78.59
/ea
Key Features
Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
8 in
Eye Inside Diameter
2-3/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N2012-8
- Zoro #
- G2695506
- UPC #
- -
- Country of Origin
- United States
- Item
- Machinery Eye Bolt
- Shoulder Style
- Without Shoulder
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Galvanized
- Working Load Limit
- 13,500 lb
- Application
- Not for Lifting
- Eyebolt Type
- Without Shoulder
- Type
- Machinery Eye Bolt
- Eye Closure
- Closed
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Includes Nut
- Nut Included
- Globally Sourced
- Made in USA*
- Material Quality Standard
- ASTM A489
- Standards
- ASME B18.15
- Manufacturer Location
- Made in USA*
- Drive Type
- No Drive
- Includes
- nut
- Working Load Limit - Force
- 13,500 lbf
- Thread Style
- Partially Threaded
- Material Grade/Class
- C1030/C1035
- Shell Material
- Steel
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Without Shoulder, Material Steel, Finish Galvanized, Thread Size 1 1/4 In.-7, Thread Length 4 in, Shank Dia. 1 1/4 in, Shank Length 8 in, Shoulder Length -, Eye Inside Dia. 2 3/16 in, Eye Outside Dia. 4 7/16 in, Overall Length 12 13/32 in, Length from Ream Center -, Working Load Limit 13,500 lb, Includes Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.