Shop KEN FORGING

Eye Bolt Without Shoulder, 1"-8, 12 in Shank, 2 in ID, 316 Stainless Steel, Plain

  • Mfr # N2010-316SS-12
  • Zoro # G4431901

product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
12 in
Eye Inside Diameter
2 in
Material
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2010-316SS-12
Zoro #
G4431901
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Shank Length
12 in
Eye Inside Diameter
2 in
Overall Length
14-63/64 in
Thread Length
4"
Screw Size
1 in
Eye Outside Diameter
4 in
Shank Diameter
1 in
Eye Outside Dia.
4 in
Dia./Thread Size
1"-8
Eye Inside Dia.
2 in
Shank Dia.
1 in
Wire Rope Length
14 63/64 in
Length
14 63/64 in

Details

Item
Machinery Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
Working Load Limit
10,000 lb
Application
Not for Lifting
Eyebolt Type
Lift without Shoulder
Type
Machinery Eye Bolt
Thread Type
Coarse
Eye Closure
Closed
Pack Size
Small Pack
Standards
ASME B18.15
Globally Sourced
Made in USA*
Material Grade/Class
316
Material Quality Standard
ASTM A193-B8M
Includes Nut
Nut Included
Manufacturer Location
Made in USA*
Drive Type
No Drive
Includes
(1) Stainless Steel Hex Nut
Thread Style
Partially Threaded
Working Load Limit - Force
10,000 lbf
Shell Material
Stainless Steel

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1 In.-8, Thread Length 4 in, Shank Dia. 1 in, Shank Length 12 in, Eye Inside Dia. 2 in, Eye Outside Dia. 4 in, Overall Length 14 63/64 in, Working Load Limit 10,000 lb, Includes (1) Stainless Steel Hex Nut

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products