Shop KEN FORGING
See all product information
Create Account
Eye Bolt With Shoulder, 1"-8, 12 in Shank, 2 in ID, Steel, Plain
- Mfr # N2030-SS-12
- Zoro # G2598601
product price:Â
$
95.89
/ea
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
12 in
Eye Inside Diameter
2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N2030-SS-12
- Zoro #
- G2598601
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1"-8
- Shank Length
- 12 in
- Eye Inside Diameter
- 2 in
- Overall Length
- 16-47/64 in
- Thread Length
- 4"
- Screw Size
- 1 in
- Shoulder Length
- 0.38 in to 0.44 in
- Eye Outside Diameter
- 4 in
- Shank Diameter
- 1 in
- Shoulder Diameter
- 1.50 in to 1.62 in
- Dia./Thread Size
- 1"-8
- Eye Outside Dia.
- 4 in
- Eye Inside Dia.
- 2 in
- Shoulder Dia.
- 1.50 in to 1.62 in
- Shank Dia.
- 1 in
- Wire Rope Length
- 16 47/64 in
- Length
- 16 47/64 in
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1 In.-8, Thread Length 4 in, Shank Dia. 1 in, Shank Length 12 in, Shoulder Dia. 1.50 in to 1.62 in, Shoulder Length 0.38 in to 0.44 in, Eye Inside Dia. 2 in, Eye Outside Dia. 4 in, Overall Length 16 47/64 in, Length from Ream Center -, Working Load Limit 10,000 lb, Includes Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.